Zoro Homepage

Not Graded, M12 Hex Head Cap Screw, Plain Stainless Steel, 70 mm L

  • Mfr # K1647.2112X70

  • Zoro # G208073131


product price: $38.75
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
26 mm
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1647.2112X70
Zoro #
G208073131
UPC #
4059245521982
Country of Origin
Germany

Dimensions

Thread Size
M12
Fastener Length
70 mm
Head Width
26 mm
Min. Thread Length
30 mm
Drive Size
18 mm
Head Height
16.1 mm
Washer Thickness
3 mm
Overall Length
95.1 mm
Flange Diameter
26 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Hex Head Cap Screw
Includes
Washer
Type
Sanitary Hex Head Screws
Seal Material
Ultramarine Blue Acetal
Manufacturer Location
Globally Sourced
Bolt Material
Stainless Steel
Washer Standards
RAL
Flange Type
Standard
RoHS Compliant
Yes
Minimum Temperature
-20 Degrees C
Washer Type
FDA-Approved Pre-Mounted Sealing
Head Style
Hex Flange
Maximum Temperature
100 Degrees C
For Use in Systems
Food Processing Facilities
Features
A Pre-Mounted Sealing Washer enables easy installation
Material Quality Standards
AISI 316L

Description

Bolt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.