Not Graded, M16 Hex Head Cap Screw, Hygienic Polished Stainless Steel, 40 mm L

  • Mfr # K1647.1116X40

  • Zoro # G208073179


product price:  $43.15
/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Metric
Head Width
35 mm
Material
Stainless Steel
Finish
Hygienic Polished
Head Height
21.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K1647.1116X40
Zoro #
G208073179
UPC #
4059245521289
Country of Origin
Germany

Dimensions

Thread Size
M16
Fastener Length
40 mm
Head Width
35 mm
Head Height
21.8 mm
Drive Size
24 mm
Washer Thickness
3 mm
Flange Diameter
35 mm
Overall Length
72.1 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Not Graded
Material
Stainless Steel
Finish
Hygienic Polished
Thread Style
Fully Threaded
Item
Hex Head Cap Screw
Seal Material
Ultramarine Blue Acetal
Type
Sanitary Hex Head Screws
Includes
Washer
Head Style
Hex Flange
Washer Standards
RAL
Features
A Pre-Mounted Sealing Washer enables easy installation
Washer Type
FDA-Approved Pre-Mounted Sealing
Bolt Material
Stainless Steel
Manufacturer Location
Globally Sourced
For Use in Systems
Food Processing Facilities
Maximum Temperature
100 Degrees C
RoHS Compliant
Yes
Material Quality Standards
AISI 316L
Minimum Temperature
-20 Degrees C
Flange Type
Standard

Description

Bolt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products