Oil Level Gauge, 156 mm H, Steel, Metric

  • Mfr # K0444.112712

  • Zoro # G002490738


product price: $36.19
/ea

Key Features

Type
Oil Level Gauge
Sight Length (In.)
80 mm
Mounting Centers (In.)
127 mm
Mounting Thread
M12
Mounting
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0444.112712
Zoro #
G002490738
UPC #
4059245190959
Country of Origin
Italy

Dimensions

Sight Length (In.)
80 mm
Body Height
156 mm
Sight Height
80 mm
Mounting Thread Size
M12
Body Width
31 mm
Body Depth
44.5 mm

Details

Item
Oil Level Gauge
Type
Oil Level Gauge
Mounting Centers (In.)
127 mm
Mounting Thread
M12
Mounting
Screw
Seals
Rubber
Construction
Steel
Max. Operating Temp. (F)
100 Degrees C
Sight Glass
Thermoplastic Polyamide
Standards
RoHS Compliant
Mounting Centers
127 mm
Temperature Rating - Maximum
100 Degrees C
Mounting Thread Gender
Male
Sight Material
Plastic
Seal Material
NBR
Mounting Style
2 Fastening Screws
Includes Thermometer
No Thermometer Included
Mounting Thread Type
Metric
Body Material
Steel
Product Type
Oil Level Gauge
Resistance Properties
Temperature Resistant
Compatible with Series
K0444_A Series

Description

Oil Level Gauge, Oil Level Gauge, Sight Length (In.) 80 mm, Mounting Centers (In.) 127 mm, M12 Mounting Thread, Screw Mounting, Max. Operating Temp. (F) 100 Degrees C, Thermoplastic Polyamide Sight Glass, Steel, Rubber Seals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.