
Palm Grips gray cast iron DIN 6335, Style A, metric
Mfr # K0147.106
Zoro # G4607489
product price: $1.39
/eaSold in multiples of 10 for $13.90
Key Features
Material
Cast Iron
Finish
Tumbled Bright
Measurement Type
Metric
Diameter
32 mm
Style
A, Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0147.106
Zoro #
G4607489
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
32 mm
Details
Material
Cast Iron
Finish
Tumbled Bright
Measurement Type
Metric
Style
A, Blank
Description
Palm Grip DIN 6335 Tumbled, Form: A, Blank, D1=32, H=21, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.