Zoro Homepage

Palm Grips gray cast iron DIN 6335, Style E, inch

  • Mfr # K0147.5A4

  • Zoro # G4710300


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Finish
Tumbled Bright
Material
Cast Iron
Diameter-Thread Size
3/8"-16
Diameter
50 mm
Style
E, Tapped Blind Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0147.5A4
Zoro #
G4710300
UPC #
-
Country of Origin
Germany

Dimensions

Diameter-Thread Size
3/8"-16
Diameter
50 mm

Details

Finish
Tumbled Bright
Material
Cast Iron
Style
E, Tapped Blind Hole
Measurement Type
Inch

Description

Palm Grip DIN 6335 Tumbled, Form: E, Tapped Blind Hole, D=3/8-16, D1=50, H=34, Grey Cast Iron. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.