Positioning Foot, Form D, Int. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.425
Zoro # G1258179
product price: $23.79
/eaKey Features
Material
Free-Cutting Steel
Length
25 mm
Diameter
22 mm
Thread Style
Internal Thread
Style
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0298.425
Zoro #
G1258179
UPC #
-
Country of Origin
Germany
Dimensions
Length
25 mm
Diameter
22 mm
Details
Item
Foot,Int. Thread,Smooth,22 x 25 mm
Material
Free-Cutting Steel
Thread Style
Internal Thread
Style
D
Description
Foot,Int. Thread,Smooth,22 x 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.