Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17
Mfr # K0298.515
Zoro # G1224804
product price: $17.99
/eaKey Features
Material
Free-Cutting Steel
Length
15 mm
Style
D
Thread Style
Internal Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0298.515
Zoro #
G1224804
UPC #
-
Country of Origin
Germany
Dimensions
Length
15 mm
Details
Item
Foot,Int. Thread,Spherical,17 x 15 mm
Material
Free-Cutting Steel
Style
D
Thread Style
Internal Thread
Description
Foot,Int. Thread,Spherical,17 x 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.