Protective Insert for Socket with O-Ring
- Mfr # K1361.0704
- Zoro # G402211155
product price:Â
$
14.79
/ea
Key Features
For Socket Size
10 mm
Length
17.4 mm
Standards
DIN, FDA, RoHS
System of Measurement
Metric
Insert Depth
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1361.0704
- Zoro #
- G402211155
- UPC #
- 4059245334674
- Country of Origin
- Germany
- Item
- Plastic Insert
- Standards
- DIN, FDA, RoHS
- System of Measurement
- Metric
- For Environment
- Hygienic
- Insert Material
- PETP
Dimensions
- For Socket Size
- 10 mm
- Length
- 17.4 mm
- Insert Depth
- 5.5 mm
- Insert Width
- 7 mm
- Overall Length
- 17.4 mm
Description
Plastic Insert, For Environment Hygienic, For Socket Size 10 mm, Insert Depth 5.5 mm, Insert Material PETP, Insert Width 7 mm, Overall Length 17.4 mm, Standards DIN, FDA, RoHS, System of Measurement Metric
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.