Shop KIPP
See all product information
Create Account
Protective Insert for Ring Spanner
- Mfr # K1362.11007
- Zoro # G602210996
product price:Â
$
41.79
/ea
Key Features
For Use With
Spanner
Shell Material
Aluminum
Overall Length
11 mm
Outside Diameter
16.5 mm
For Environment
Food
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1362.11007
- Zoro #
- G602210996
- UPC #
- 4059245330669
- Country of Origin
- Taiwan, Province of China
- Item
- Protective Cap
- For Use With
- Spanner
- Shell Material
- Aluminum
- For Environment
- Food
- System of Measurement
- Metric
- Standards
- EN 602, EN AW 6082, RoHS
- Material
- Aluminum
- Compatible Product Type
- Spanner
Dimensions
- Overall Length
- 11 mm
- Outside Diameter
- 16.5 mm
- Wrench Size
- 7 mm
- Length
- 11 mm
Description
Protective Cap, For Environment Food, For Use With Spanner, Material Aluminum, Outside Diameter 16.5 mm, Overall Length 11 mm, Standards EN 602, EN AW 6082, RoHS, System of Measurement Metric, Wrench Size 7 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.