Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright
- Mfr # K0767.12
- Zoro # G902211082
product price:Â
$
5.25
/ea
Sold in multiples of 3 for
$15.75
Key Features
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0767.12
- Zoro #
- G902211082
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- M12
- Shank Length
- 20.5 mm
- Eye Inside Diameter
- 30 mm
- Overall Length
- 73.5 mm
- Thread Length
- 20.5 mm
- Shoulder Length
- 10 mm
- Shoulder Diameter
- 30 mm
- Eye Outside Diameter
- 54 mm
Details
- Item
- Eye Bolt
- Shoulder Style
- With Shoulder
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Bright
- Eyebolt Type
- Shouldered
- Features
- Hoisting
- Type
- Shouldered
- Standards
- DIN 580
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.