Shop KIPP
See all product information
Create Account
Rod End, Stainless Steel, Bright, M8 Thrd Sz, 11 mm Thrd Lg, 26 mm Overall Lg
- Mfr # K0127.08081191
- Zoro # G502053303
product price:Â
$
10.75
/ea
Key Features
Material
Stainless Steel
Finish
Bright
Eye Inside Diameter
8.1 mm
Thread Length
11 mm
Thread Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0127.08081191
- Zoro #
- G502053303
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Rod End
- Material
- Stainless Steel
- Finish
- Bright
- Thread
- Unified thread
Dimensions
- Eye Inside Diameter
- 8.1 mm
- Thread Length
- 11 mm
- Thread Size
- M8
- Length
- 26 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.