Rod End, Steel, Zinc Plated, M20 Thrd Sz, 47 mm Thrd Lg, 103 mm Overall Lg

  • Mfr # K0718.20

  • Zoro # G202055072


product price:  $78.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Eye Inside Diameter
20 mm
Thread Length
47 mm
Thread Size
M20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0718.20
Zoro #
G202055072
UPC #
-
Country of Origin
Germany

Dimensions

Eye Inside Diameter
20 mm
Thread Length
47 mm
Thread Size
M20
Length
103 mm

Details

Item
Rod End
Material
Steel
Finish
Zinc Plated
Type
Plain bearing
Thread
Unified thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products