Shop KIPP
See all product information
Create Account
Round Spacer, Bright Stainless Steel, 5 mm Overall Lg, 12 mm Inside Dia
- Mfr # K0665.91215051
- Zoro # G502211369
product price:Â
$
1.75
/ea
Sold in multiples of 6 for
$10.50
Key Features
System of Measurement
Metric
Overall Length Tolerance
-0.1 - +0.1 mm
Material
Stainless Steel
Finish
Bright
Inside Diameter
12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0665.91215051
- Zoro #
- G502211369
- UPC #
- -
- Country of Origin
- Germany
- Item
- Round Spacer
- System of Measurement
- Metric
- Material
- Stainless Steel
- Finish
- Bright
Dimensions
- Overall Length
- 5 mm
- Overall Length Tolerance
- -0.1 - +0.1 mm
- Inside Diameter
- 12 mm
- Outside Diameter
- 15 mm
- Outside Diameter Tolerance
- 0 - +0.1 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.