Zoro Homepage

Rubber Buffer, Natural Rubber Shore 55A, 1000 N Max, M8, cylindrical, internal threads one end

  • Mfr # K0573.04002555

  • Zoro # G6063850


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Height
40mm
Material
Steel
Width
25 mm
Color
Black
Bore Width
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0573.04002555
Zoro #
G6063850
UPC #
-
Country of Origin
Turkey

Dimensions

Height
40mm
Width
25 mm
Bore Width
M8
Bore Depth
8 mm

Details

Item
Vibration Isolator,1000 N Max,M8
Material
Steel
Color
Black

Description

Vibration Isolator,1000 N Max,M8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.