Zoro Homepage

Rubber Buffer, Natural Rubber Shore 55A, 225 N Max, M6, cylindrical, external threads one end

  • Mfr # K0571.02002055

  • Zoro # G6064261


product price: $1.89
/ea
Sold in multiples of 4 for $7.56

Key Features

Cylinder Dia.
20 mm
Thread Size
M6
Material
Galvanized Steel/Elastomer
Overall Length
38 mm
Style
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0571.02002055
Zoro #
G6064261
UPC #
-
Country of Origin
Turkey

Dimensions

Cylinder Dia.
20 mm
Thread Size
M6
Overall Length
38 mm

Details

Item
Vibration Isolator,225 N Max,M6
Material
Galvanized Steel/Elastomer
Style
D
Measurement Type
Metric

Description

Vibration Isolator,225 N Max,M6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.