Rubber Buffer, Natural Rubber Shore 55A, 300 N Max, M6, cylindrical, external and internal threads
Mfr # K0568.02503055
Zoro # G6063412
product price: $2.35
/eaSold in multiples of 3 for $7.05
Key Features
Cylinder Dia.
25 mm
Thread Size
M6
Material
Galvanized Steel/Elastomer
Overall Length
48 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0568.02503055
Zoro #
G6063412
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
25 mm
Thread Size
M6
Overall Length
48 mm
Details
Item
Vibration Isolator,300 N Max,M6
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
B
Description
Vibration Isolator,300 N Max,M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.