Zoro Homepage

Rubber Buffer, Natural Rubber Shore 55A, 3776 N Max, M12, cylindrical, external threads one end

  • Mfr # K0571.07505055

  • Zoro # G6064523


product price: $11.15
/ea
Sold in multiples of 2 for $22.30

Key Features

Cylinder Dia.
75 mm
Thread Size
M12
Material
Galvanized Steel/Elastomer
Overall Length
87 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0571.07505055
Zoro #
G6064523
UPC #
-
Country of Origin
Turkey

Dimensions

Cylinder Dia.
75 mm
Thread Size
M12
Overall Length
87 mm

Details

Item
Vibration Isolator,3776 N Max,M12
Material
Galvanized Steel/Elastomer
Measurement Type
Metric
Style
D

Description

Vibration Isolator,3776 N Max,M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.