Rubber Buffer, Natural Rubber Shore 55A, 528 N Max, M8, cylindrical, external threads one end
Mfr # K0571.03004055
Zoro # G6064322
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Cylinder Dia.
30 mm
Thread Size
M8
Material
Galvanized Steel/Elastomer
Overall Length
63 mm
Style
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0571.03004055
Zoro #
G6064322
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
30 mm
Thread Size
M8
Overall Length
63 mm
Details
Item
Vibration Isolator,528 N Max,M8
Material
Galvanized Steel/Elastomer
Style
D
Measurement Type
Metric
Description
Vibration Isolator,528 N Max,M8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.