Rubber Buffer, Natural Rubber Shore 55A, 850 N Max, M6, cylindrical, external threads one end
Mfr # K0571.02500855
Zoro # G6064243
product price: $1.79
/eaSold in multiples of 5 for $8.95
Key Features
Cylinder Dia.
25 mm
Thread Size
M6
Material
Galvanized Steel/Elastomer
Overall Length
26 mm
Style
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0571.02500855
Zoro #
G6064243
UPC #
-
Country of Origin
Turkey
Dimensions
Cylinder Dia.
25 mm
Thread Size
M6
Overall Length
26 mm
Details
Item
Vibration Isolator,850 N Max,M6
Material
Galvanized Steel/Elastomer
Style
D
Measurement Type
Metric
Description
Vibration Isolator,850 N Max,M6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.