Sealing Washer
Mfr # K1649.104
Zoro # G408061556
product price: $2.19
/eaSold in multiples of 5 for $10.95
Key Features
Seal Material
Acetal
System of Measurement
Metric
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Type
Hygienic Sealing Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K1649.104
Zoro #
G408061556
UPC #
4059245522156
Country of Origin
Germany
Dimensions
Minimum Thickness
2 mm
Maximum Thickness
2 mm
Inside Diameter
6 mm
For Screw Size
M4
Outside Diameter
11.25 mm
Details
Item
Sealing Washer
Seal Material
Acetal
System of Measurement
Metric
Type
Hygienic Sealing Washer
RoHS Compliant
RoHS Compliant
Minimum Temperature
-20 Degrees C
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Seal Material Color
Blue
Sealing Washer Type
All Plastic or Rubber Washer
Maximum Temperature
100 Degrees C
Industry Standards
EU 10/2011, FDA
Metal Detectable
Not Metal Detectable
Dimensional Standards
EU10/2011
FDA Approved
FDA Approved
X-Ray Detectable
Not X-Ray Detectable
Description
Sealing Washer, Sealing Washer Type All Plastic or Rubber Washer, Finish Not Applicable, Metal Material Not Applicable, For Screw Size M4, Inside Diameter 6 mm, Outside Diameter 11.25 mm, Maximum Thickness 2 mm, Seal Material Acetal, System of Measurement Metric, Industry Standards EU 10/2011, FDA, Maximum Temperature 100 Degrees C, Minimum Temperature -20 Degrees C, Minimum Thickness 2 mm, RoHS Compliant RoHS Compliant, Seal Material Color Blue, Made in North America Not Made in North America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.