
Shaft collar DIN 705, hex grub screw, SS bright ID=9, 0 OD=18 H=10
Mfr # K0406.300902
Zoro # G1010936
product price: $4.15
/eaSold in multiples of 2 for $8.30
Key Features
Material
Stainless Steel
Outside Dia.
18 mm
Item - Shaft Collars
Shaft Collar
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0406.300902
Zoro #
G1010936
UPC #
-
Country of Origin
Germany
Dimensions
Outside Dia.
18 mm
Details
Material
Stainless Steel
Item - Shaft Collars
Shaft Collar
Measurement Type
Metric
Description
Shaft Collar Din705, Form:E Grub Screw With Hexagon Socket, Stainless Steel Bright 9,0X18, B=10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.