Shop KIPP
See all product information
Create Account
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 20X32, B=14, STEEL GALVANIZED, BLUE-PASSIVAT,
- Mfr # K0406.102003
- Zoro # G623757005
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Collar Width
14 mm
Collar Outside Diameter
32 mm
Thread Direction
No Thread
Collar Material
Carbon Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0406.102003
- Zoro #
- G623757005
- UPC #
- -
- Country of Origin
- Germany
- Thread Direction
- No Thread
- Collar Material
- Carbon Steel
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw Locking
- Collar Construction
- 1-Piece
- Bore Type
- Round
Dimensions
- Collar Width
- 14 mm
- Collar Outside Diameter
- 32 mm
- For Shaft Diameter
- 20 mm
Description
SHAFT COLLAR DIN705, FORM:A GRUB SCREW WITH SLOT 20X32, B=14, STEEL GALVANIZED, BLUE-PASSIVAT, COMP:STEEL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.