
Shoulder Screw, M10 Thr Sz, 16 mm Thr Lg, 20 mm Shoulder Lg, Steel
Mfr # K0705.12X20
Zoro # G702082950
product price:Â $2.85
/ea
Sold in multiples of 4 for $11.40
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M10
Shoulder Diameter
12 mm
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0705.12X20
Zoro #
G702082950
UPC #
-
Country of Origin
India
Dimensions
Thread Size
M10
Shoulder Diameter
12 mm
Shoulder Length
20 mm
Head Diameter
18 mm
Head Height
18 mm
Thread Length
16 mm
Shoulder Length Tolerance
+/- 0.25
Diameter Thread Size
M10
Width
6 mm
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.