
Shoulder Screw, M10 Thr Sz, 19.5 mm Thr Lg, 60 mm Shoulder Lg, Steel
Mfr # K0706.11X60
Zoro # G102065287
product price:Â $3.29
/ea
Sold in multiples of 3 for $9.87
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M10
Shoulder Diameter
11 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0706.11X60
Zoro #
G102065287
UPC #
-
Country of Origin
India
Dimensions
Thread Size
M10
Shoulder Diameter
11 mm
Shoulder Length
60 mm
Head Diameter
17.77 mm
Head Height
6.4 mm
Thread Length
19.5 mm
Shoulder Length Tolerance
-1
Width
17 mm
Diameter Thread Size
M10
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.