Shoulder Screw, M16 Thr Sz, 22 mm Thr Lg, 40 mm Shoulder Lg, Steel
- Mfr # K0705.20X40
- Zoro # G102083205
product price:Â
$
13.59
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M16
Shoulder Diameter
20 mm
Material
Steel
Finish
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0705.20X40
- Zoro #
- G102083205
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- Steel
- Finish
- Bright
- Item
- Shoulder Screw
Dimensions
- Thread Size
- M16
- Shoulder Diameter
- 20 mm
- Shoulder Length
- 40 mm
- Head Diameter
- 30 mm
- Head Height
- 30 mm
- Thread Length
- 22 mm
- Width
- 8 mm
- Shoulder Length Tolerance
- +/- 0.25
- Diameter Thread Size
- M16
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.