
Shoulder Screw, M20 Thr Sz, 30.5 mm Thr Lg, 120 mm Shoulder Lg, Steel
Mfr # K0706.21X120
Zoro # G802065495
product price:Â $11.15
/eaKey Features
Hex Head
System of Measurement
Metric
Thread Size
M20
Shoulder Diameter
21 mm
Material
Steel
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0706.21X120
Zoro #
G802065495
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M20
Shoulder Diameter
21 mm
Shoulder Length
120 mm
Head Diameter
32.95 mm
Head Height
12.5 mm
Thread Length
30.5 mm
Shoulder Length Tolerance
-1
Width
30 mm
Diameter Thread Size
M20
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.