
Shoulder Screw, M20 Thr Sz, 36.5 mm Thr Lg, 90 mm Shoulder Lg, Steel
Mfr # K0706.21X90
Zoro # G202065453
product price:Â $12.89
/eaKey Features
Hex Head
System of Measurement
Metric
Thread Size
M20
Shoulder Diameter
21 mm
Shoulder Length
90 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0706.21X90
Zoro #
G202065453
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
M20
Shoulder Diameter
21 mm
Shoulder Length
90 mm
Head Diameter
39.35 mm
Head Height
12.5 mm
Thread Length
36.5 mm
Diameter Thread Size
M20
Shoulder Length Tolerance
-1
Width
30 mm
Details
System of Measurement
Metric
Head Type
Hex
Drive Type
Hex
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.