Shop USA INDUSTRIALS
See all product information
Create Account
Grade 5, 5/16"-18 Hex Head Cap Screw, Cadmium Plated Steel, 1-1/2 in L, 5 PK
- Mfr # ZBOLT-2851
- Zoro # G409956011
product price:Â
$
7.79
/pk of 5, $1.56/ea
Sold in multiples of 2Â pks for
$15.58
Key Features
External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Head Width
31/64 in
Material
Steel
Finish
Cadmium Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZBOLT-2851
- Zoro #
- G409956011
- UPC #
- 197666812143
- Country of Origin
- Canada
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1-1/2 in
- Head Width
- 31/64 in
- Drive Size
- 0.500 in
- Min. Thread Length
- 7/8 in
- Head Height
- 3/16 in
- Screw Size
- 5/16 in
- Minimum Thread Length
- 7/8 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 3/16 in, Head Width 31/64 in, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.