
Shoulder Screw, M6 Thr Sz, 11 mm Thr Lg, 20 mm Shoulder Lg, Steel
Mfr # K0705.08X20
Zoro # G402083042
product price:Â $1.49
/ea
Sold in multiples of 6 for $8.94
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M6
Shoulder Diameter
8 mm
Material
Steel
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0705.08X20
Zoro #
G402083042
UPC #
-
Country of Origin
United Kingdom
Dimensions
Thread Size
M6
Shoulder Diameter
8 mm
Shoulder Length
20 mm
Head Diameter
13 mm
Head Height
5.5 mm
Thread Length
11 mm
Width
4 mm
Diameter Thread Size
M6
Shoulder Length Tolerance
+/- 0.25
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Steel
Finish
Bright
Item
Shoulder Screw
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.