Sight Plug
- Mfr # K0445.2221615
- Zoro # G802083581
product price:Â
$
2.15
/ea
Key Features
Material
Thermoplastic
Thread Size
M16-1.5
Hex Width
18 mm
Connection Type
Pipe Threads
Resistance Properties
Solvent Resistant, Temperature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0445.2221615
- Zoro #
- G802083581
- UPC #
- 4059245191215
- Country of Origin
- Italy
- Item
- Threaded Oil Level Sight Plug
- Material
- Thermoplastic
- Connection Type
- Pipe Threads
- Resistance Properties
- Solvent Resistant, Temperature Resistant
- Body Material
- Polyamide
- Standards
- RoHS
- Window Features
- Reflector
- Seal Material
- NBR
- Maximum Operating Temperature
- 90 Degrees C
- For Fluid Type
- Oil
Dimensions
- Thread Size
- M16-1.5
- Hex Width
- 18 mm
- Window Diameter
- 12 mm
- Flange Diameter
- 22 mm
Description
Threaded Oil Level Sight Plug, Body Material Polyamide, Connection Type Pipe Threads, Seal Material NBR, Window Features Reflector, For Fluid Type Oil, Thread Size M16-1.5, Hex Width 18 mm, Window Diameter 12 mm, Flange Diameter 22 mm, Maximum Operating Temperature 90 Degrees C, Resistance Properties Solvent Resistant, Temperature Resistant, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.