Sight Plug
- Mfr # K0448.20014
- Zoro # G502204071
product price:Â
$
3.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0448.20014
- Zoro #
- G502204071
- UPC #
- 4059245191437
- Country of Origin
- Italy
Description
Oil Level Sight Plug, Body Material Aluminum, Connection Type Pipe Threads, Window Material Polyamide, Window Features Reflector, For Fluid Type Oil, Water, Thread Size G1/4, Hex Width 17 mm, Window Diameter 11 mm, Flange Diameter 20 mm, Maximum Operating Pressure 10 bar, Resistance Properties Temperature Resistant, Standards RoHS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.