Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Washer, Fits Bolt Size 11 mm , Steel Black Oxide Finish

  • Mfr # K0703.16

  • Zoro # G802083208


product price: $52.29
/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
11.8 mm
System of Measurement
Metric
Material Grade/Class
1.0760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0703.16
Zoro #
G802083208
UPC #
-
Country of Origin
France

Dimensions

For Screw Size
11 mm
Outside Diameter
68 mm
Minimum Thickness
11.8 mm

Details

Item
Slotted Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
1.0760

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.