Zoro Homepage

Slotted Washer, Fits Bolt Size 9 mm , Steel Black Oxide Finish

  • Mfr # K0703.08

  • Zoro # G102083243


product price: $29.15
/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
9.8 mm
System of Measurement
Metric
Material Grade/Class
1.0760
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0703.08
Zoro #
G102083243
UPC #
-
Country of Origin
France

Dimensions

For Screw Size
9 mm
Outside Diameter
43 mm
Minimum Thickness
9.8 mm

Details

Item
Slotted Washer
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Material Grade/Class
1.0760

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.