SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X12, STEEL 8.8 BRIGHT BLACK

  • Mfr # K0869.03X12

  • Zoro # G116333396


product price: $0.19
/ea
Sold in multiples of 42 for $7.98

Key Features

Fastener Length
12 mm
Material Grade/Class
Class 8.8
Material
Steel
Thread Size
M3
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.03X12
Zoro #
G116333396
UPC #
-
Country of Origin
Philippines

Dimensions

Fastener Length
12 mm
Thread Size
M3

Details

Item
Socket Head Cap Screw
Material Grade/Class
Class 8.8
Material
Steel
Finish
Black Oxide
Standards
ISO 4762

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products