SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X20, STAINLESS STEEL A4 70 BRIGHT

  • Mfr # K0869.603X20

  • Zoro # G116333365


product price:  $0.84
/ea
Sold in multiples of 10 for $8.40

Key Features

Fastener Length
20 mm
Thread Size
M3
Material
Stainless Steel
Standards
ISO 4762
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.603X20
Zoro #
G116333365
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
20 mm
Thread Size
M3

Details

Item
Socket Head Cap Screw
Material
Stainless Steel
Standards
ISO 4762
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.