SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X25, STAINLESS STEEL A2 70 BRIGHT

  • Mfr # K0869.103X25

  • Zoro # G416333386


product price: $0.68
/ea
Sold in multiples of 12 for $8.16

Key Features

Fastener Length
25 mm
Finish
Bright
Standards
ISO 4762
Thread Size
M3
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0869.103X25
Zoro #
G416333386
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
25 mm
Thread Size
M3

Details

Finish
Bright
Standards
ISO 4762
Material
Stainless Steel
Item
Socket Head Cap Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products