SOCKET HEAD SCREW WITH HEXAGON SOCKET, DIN EN ISO4762 M03X25, STEEL 10.9 GALVANIZED

  • Mfr # K0869.503X25

  • Zoro # G216333388


product price: $0.50
/ea
Sold in multiples of 17 for $8.50

Key Features

Fastener Length
25 mm
Finish
Galvanized
Material Grade/Class
Class 10.9
Material
Steel
Thread Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0869.503X25
Zoro #
G216333388
UPC #
-
Country of Origin
French Polynesia

Dimensions

Fastener Length
25 mm
Thread Size
M3

Details

Finish
Galvanized
Material Grade/Class
Class 10.9
Material
Steel
Item
Socket Head Cap Screw
Standards
ISO 4762

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.