Zoro Homepage

Spherical Flange Nut, M10, Steel, Black Oxide, 18.2 mm Hex Wd

  • Mfr # K0664.10

  • Zoro # G4027725


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Material
Steel
Finish
Black Oxide
Hex Width
18.2 mm
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0664.10
Zoro #
G4027725
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Hex Width
18.2 mm
Dimensions (In.)
10
Nut Height
12.1 mm
Overall Length
10 in

Description

Spherical Nut, Application Metalworking, Compatible with Manufacturer Model Number Mfr. No. M10 Series Thrust Screw, Compatible with Series M10, Material Steel, Overall Length 10 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.