Zoro Homepage

Spherical Flange Nut, M6, Steel, Black Oxide, 12.2 mm Hex Wd

  • Mfr # K0664.06

  • Zoro # G4027740


product price: $4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Material
Steel
Finish
Black Oxide
Hex Width
12.2 mm
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0664.06
Zoro #
G4027740
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M6
Hex Width
12.2 mm
Dimensions (In.)
6
Nut Height
9.5 mm
Overall Length
6 in

Description

Spherical Nut, Application Metalworking, Compatible with Manufacturer Model Number Mfr. No. M6 Series Thrust Screw, Compatible with Series M6, Material Steel, Overall Length 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.