Zoro Homepage

Spherical Flange Nut, M8, Steel, Black Oxide, 15.3 mm Hex Wd

  • Mfr # K0664.08

  • Zoro # G4027731


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Material
Steel
Finish
Black Oxide
Hex Width
15.3 mm
System of Measurement
Metric
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0664.08
Zoro #
G4027731
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Hex Width
15.3 mm
Dimensions (In.)
8
Nut Height
12.8 mm
Overall Length
8 in

Details

Item
Spherical Flange Nut
Material
Steel
Finish
Black Oxide
System of Measurement
Metric
Thread Direction
Right Hand
Application
Metalworking
Surface Tip (In.)
8 in
For Use With
Mfr. No. M8 Series Thrust Screw
Compatible with Manufacturer Model Number
Mfr. No. M8 Series Thrust Screw
Compatible with Series
M8
Characteristics
Steel Body, Black Oxide Finish
Compatible Manufacturer Part Number
Mfr. No. M8 Series Thrust Screw
Type
End Cone GR.4
Compatible Manufacturer Model Number
Mfr. No. M8 Series Thrust Screw
For Use With Mfr. Model Number
Mfr. No. M8 Series Thrust Screw
Compatible with Manufacturer Model No.
Mfr. No. M8 Series Thrust Screw
Compatible with Mfr. Model No.
Mfr. No. M8 Series Thrust Screw
For Use with Mfr Model Number
Mfr. No. M8 Series Thrust Screw
Compatible Pump Manufacturer Part Number
Mfr. No. M8 Series Thrust Screw
Compatible Mfr. Model Number
Mfr. No. M8 Series Thrust Screw

Description

Spherical Nut, Application Metalworking, Compatible with Manufacturer Model Number Mfr. No. M8 Series Thrust Screw, Compatible with Series M8, Material Steel, Overall Length 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.