SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STAINLESS STEEL A2, 1.4301
Mfr # K2148.082
Zoro # G916337143
product price:Â $17.49
/eaKey Features
For Screw Size
M8
Material
Stainless Steel
Dimensional Standards
DIN 6319
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2148.082
Zoro #
G916337143
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
M8
Details
Material
Stainless Steel
Dimensional Standards
DIN 6319
System of Measurement
Metric
Item
Spherical Washer
Description
SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STAINLESS STEEL A2, 1.4301, COMP:STAINLESS STEEL A2,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.