SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STAINLESS STEEL A2, 1.4301
Mfr # K2148.242
Zoro # G116337134
product price:Â $38.15
/eaKey Features
Material
Stainless Steel
System of Measurement
Metric
Dimensional Standards
DIN 6319
For Screw Size
M24
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2148.242
Zoro #
G116337134
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
M24
Details
Material
Stainless Steel
System of Measurement
Metric
Dimensional Standards
DIN 6319
Item
Spherical Washer
Description
SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STAINLESS STEEL A2, 1.4301, COMP:STAINLESS STEEL A2,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.