SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=17

  • Mfr # K2148.161

  • Zoro # G116337141


product price:  $19.35
/ea

Key Features

Material
Steel
For Screw Size
M16
Dimensional Standards
DIN 6319
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2148.161
Zoro #
G116337141
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M16

Details

Material
Steel
Dimensional Standards
DIN 6319
Item
Spherical Washer
System of Measurement
Metric

Description

SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=17, H=17, G=M16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.