SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=21

  • Mfr # K2148.201

  • Zoro # G816337137


product price:  $24.45
/ea

Key Features

System of Measurement
Metric
Dimensional Standards
DIN 6319
For Screw Size
M20
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2148.201
Zoro #
G816337137
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M20

Details

System of Measurement
Metric
Dimensional Standards
DIN 6319
Material
Steel
Item
Spherical Washer

Description

SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=21, H=20,3, G=M20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.