SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=25
Mfr # K2148.241
Zoro # G416337131
product price:Â $27.15
/eaKey Features
For Screw Size
M24
Material
Steel
Dimensional Standards
DIN 6319
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2148.241
Zoro #
G416337131
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
M24
Details
Material
Steel
Item
Spherical Washer
Dimensional Standards
DIN 6319
System of Measurement
Metric
Description
SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=25, H=24,8, G=M24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.