SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=31

  • Mfr # K2148.301

  • Zoro # G816337144


product price:  $34.99
/ea

Key Features

System of Measurement
Metric
Material
Steel
For Screw Size
M30
Dimensional Standards
DIN 6319
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2148.301
Zoro #
G816337144
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M30

Details

System of Measurement
Metric
Item
Spherical Washer
Material
Steel
Dimensional Standards
DIN 6319

Description

SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=31, H=31,5, G=M30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.