SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=6, 4

  • Mfr # K2148.061

  • Zoro # G216337140


product price:  $12.25
/ea

Key Features

Dimensional Standards
DIN 6319
System of Measurement
Metric
For Screw Size
M6
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K2148.061
Zoro #
G216337140
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
M6

Details

Dimensional Standards
DIN 6319
System of Measurement
Metric
Item
Spherical Washer
Material
Steel

Description

SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=6,4, H=7, G=M06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.