SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=8, 4
Mfr # K2148.081
Zoro # G916337129
product price:Â $13.79
/eaKey Features
Material
Steel
Dimensional Standards
DIN 6319
System of Measurement
Metric
For Screw Size
M8
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2148.081
Zoro #
G916337129
UPC #
-
Country of Origin
China
Dimensions
For Screw Size
M8
Details
Material
Steel
Dimensional Standards
DIN 6319
Item
Spherical Washer
System of Measurement
Metric
Description
SPHERICAL WASHER AND CONIC, AHNLICH DIN6319 KOMBINIERT, STEEL, COMP:STEEL, TEMPERED, D1=8,4, H=8,5, G=M08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.