Zoro Homepage

Spherical Washer, Fits Bolt Size 15 mm Steel

  • Mfr # K0729.114

  • Zoro # G4587636


product price: $2.55
/ea
Sold in multiples of 5 for $12.75

Key Features

Material
Steel
Outside Dia.
28 mm
Male I.D.
15 mm
Radius
14 mm
Thickness
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0729.114
Zoro #
G4587636
UPC #
-
Country of Origin
France

Dimensions

Fits Bolt Sizes
15 mm
Outside Dia.
28 mm
Radius
14 mm
Thickness
5 mm
For Screw Size
15 mm

Details

Item
Spherical Washer
Material
Steel
Male I.D.
15 mm
Standards
DIN 6319
System of Measurement
Metric

Description

Convex Washer, Form: C Mild Steel D1=15. Use conical seat K0729.214. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.