Zoro Homepage

Spherical Washer, Fits Bolt Size 36 mm Stainless Steel, Bright Finish

  • Mfr # K0691.502

  • Zoro # G0725573


product price: $66.25
/ea

Key Features

Material
Stainless Steel
Finish
Bright
Fits Bolt Sizes
36 mm
Outside Dia.
70 mm
Male I.D.
36 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0691.502
Zoro #
G0725573
UPC #
-
Country of Origin
Germany

Dimensions

Fits Bolt Sizes
36 mm
Outside Dia.
70 mm
Radius
35 mm
Thickness
20 mm
Top Washer Outside Diameter
65 mm
For Screw Size
36 mm
Bottom Washer Outside Diameter
70 mm
Top Washer Inside Diameter
36 mm
Bottom Washer Inside Diameter
48 mm

Details

Item
Spherical Washer
Material
Stainless Steel
Finish
Bright
Male I.D.
36 mm
Female I.D.
48 mm
System of Measurement
Metric
Washer Material Grade
303

Description

Spherical Washer Set, 70 mm, Ss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.